Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK

  • Mfr # ZLWSH-224

  • Zoro # G016328560


product price:  $9.89
/pk 10, $0.99/ea

Key Features

Finish
Plain
Maximum Thickness
3/64 in
Material Grade/Class
410
Minimum Thickness
1/32 in
Thickness Tolerance
+/-0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-224
Zoro #
G016328560
UPC #
00197666202692
Country of Origin
United States

Dimensions

Maximum Thickness
3/64 in
Minimum Thickness
1/32 in
For Screw Size
1/2 in
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter - Maximum
33/64 in
Outside Diameter - Maximum
29/32 in

Details

Item
Tooth Lock Washer
Finish
Plain
Material Grade/Class
410
Thickness Tolerance
+/-0.04 in
System of Measurement
Inch
Material
Stainless Steel
Color
Silver
Metal Detectable
Not Metal Detectable
Tooth Location
External
Type
Tooth Lock Washer
Manufacturer Location
Made in USA
Tensile Strength
125,000 psi
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Removable
Not Removable
MIL-SPEC Standards
MS35335-65
Hardness
40 HRC
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Maximum Temperature
Not Rated
Compatible Product Type
Universal
X-Ray Detectable
Not X-Ray Detectable
RoHS Compliant
RoHS Compliant
Material Quality Standards
MS35335
Minimum Temperature
Not Rated
Lock Type
External Tooth Lock
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.21.1
Washer Type
External

Description

Lock Washer,Stainless Steel,1/2 in,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.