Tooth Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK

  • Mfr # ZLWSH-213

  • Zoro # G216328520


product price:  $9.15
/pk 25, $0.37/ea

Key Features

Material
Steel
Material Grade/Class
1050-1065
Finish
Black Oxide
Maximum Thickness
3/64 in
Thickness Tolerance
+/-0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-213
Zoro #
G216328520
UPC #
00197666202609
Country of Origin
China

Dimensions

Maximum Thickness
3/64 in
For Screw Size
1/2 in
Minimum Thickness
1/32 in
Outside Diameter - Maximum
29/32 in
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
33/64 in
Outside Diameter Tolerance
+/-0.075 in

Details

Material
Steel
Material Grade/Class
1050-1065
Finish
Black Oxide
Thickness Tolerance
+/-0.04 in
Color
Black
System of Measurement
Inch
Item
Tooth Lock Washer
Compatible Product Type
Universal
Maximum Temperature
Not Rated
Washer Type
External
Lock Type
External Tooth Lock
Metal Detectable
Not Metal Detectable
Manufacturer Location
Globally Sourced
Type
Tooth Lock Washer
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
FDA Approved
Not FDA Approved
Tooth Location
External
Tensile Strength
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Made in North America
Not Made in North America
Removable
Not Removable
Minimum Temperature
Not Rated
Material Quality Standards
ASME B18.21.1
Hardness
40 HRC
REACH Compliant
REACH Compliant

Description

Lock Washer,Steel,1/2 in,Black,PK25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.