Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 10 PK

  • Mfr # ZLWSH-265
  • Zoro # G316328512
product price: 
$
4.39
/pk of 10, $0.44/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Maximum Thickness
1/8 in
System of Measurement
Inch
Material Grade/Class
1060-1080
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLWSH-265
Zoro #
G316328512
UPC #
00197666203101
Country of Origin
United States
Item
Tooth Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
1060-1080
Thickness Tolerance
+/-0.0145 in
Color
Yellow
Resistance Properties
Corrosion-Resistant
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack
Maximum Temperature
Not Rated
REACH Compliant
REACH Compliant
Lock Type
Split Lock
Type
Split Lock Washer
Compatible Product Type
Universal
X-Ray Detectable
Not X-Ray Detectable
Material Quality Standards
ASME B18.21.1, ASTM A29, NASM35338
Dimensional Standards
ASME B18.21.1
Made in North America
Made in North America
RoHS Compliant
Not RoHS Compliant
Tensile Strength
Not Rated
Minimum Temperature
Not Rated
Hardness
38 HRC
Manufacturer Location
Made in USA
Washer Type
Regular
Removable
Removable
FDA Approved
Not FDA Approved
MIL-SPEC Standards
MS35338-48
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

For Screw Size
1/2 in
Maximum Thickness
1/8 in
Section Width - Minimum
1/8 in
Bearing Width - Minimum
3/16 in
Inside Diameter Tolerance
-0.005 in/+0.015 in
Inside Diameter - Maximum
1/2 in
Outside Diameter Tolerance
-0.005 in/+0.015 in
Outside Diameter - Maximum
7/8 in

Description

Split Lock Washer,Steel,1/2 in,PK10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.