Tooth Lock Washer, For Screw Size #12 Steel, Black Oxide Finish, 50 PK

  • Mfr # ZLWSH-210

  • Zoro # G616328502


product price:  $9.39
/pk 50, $0.19/ea

Key Features

Maximum Thickness
1/32 in
Material Grade/Class
1050-1065
Thickness Tolerance
+/-0.04 in
Color
Black
Minimum Thickness
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-210
Zoro #
G616328502
UPC #
00197666202579
Country of Origin
China

Dimensions

Maximum Thickness
1/32 in
For Screw Size
#12
Minimum Thickness
1/64 in
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter Tolerance
+/-0.075 in
Outside Diameter - Maximum
15/32 in
Inside Diameter - Maximum
7/32 in

Details

Material Grade/Class
1050-1065
Thickness Tolerance
+/-0.04 in
Color
Black
Item
Tooth Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Type
Tooth Lock Washer
Washer Type
External
Hardness
40 HRC
Manufacturer Location
Globally Sourced
X-Ray Detectable
Not X-Ray Detectable
Removable
Not Removable
REACH Compliant
REACH Compliant
FDA Approved
Not FDA Approved
Tooth Location
External
Compatible Product Type
Universal
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Minimum Temperature
Not Rated
Tensile Strength
Not Rated
Metal Detectable
Not Metal Detectable
Maximum Temperature
Not Rated
Material Quality Standards
ASME B18.21.1
Lock Type
External Tooth Lock
Dimensional Standards
ASME B18.21.1
Pack Size
Small Pack

Description

Lock Washer,Steel,#12,Black,PK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products