Shop ZORO SELECT

Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-220
  • Zoro # G616328519

product price: 
$
14.59
/pk of 25, $0.58/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1/4 in
Minimum Thickness
1/64 in
Maximum Thickness
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLWSH-220
Zoro #
G616328519
UPC #
00197666202654
Country of Origin
United States
Item
Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
410
Thickness Tolerance
+/-0.03 in
Color
Silver
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Tooth Location
External
Removable
Not Removable
Hardness
40 HRC
Compatible Product Type
Universal
REACH Compliant
REACH Compliant
Type
Tooth Lock Washer
FDA Approved
Not FDA Approved
Tensile Strength
125,000 psi
Minimum Temperature
Not Rated
Dimensional Standards
ASME B18.21.1
MIL-SPEC Standards
MS35335-61
Manufacturer Location
Made in USA
X-Ray Detectable
Not X-Ray Detectable
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Maximum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Washer Type
External
Material Quality Standards
MS35335
Lock Type
External Tooth Lock
Made in North America
Made in North America
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

For Screw Size
1/4 in
Minimum Thickness
1/64 in
Maximum Thickness
1/32 in
Outside Diameter - Maximum
33/64 in
Inside Diameter - Maximum
1/4 in
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter Tolerance
+/-0.075 in

Description

Lock Washer,Stainless Steel,1/4 in,PK25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products