Tooth Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 50 PK

  • Mfr # ZLWSH-211

  • Zoro # G416328559


product price:  $9.29
/pk 50, $0.19/ea

Key Features

Maximum Thickness
1/32 in
Thickness Tolerance
+/-0.03 in
Finish
Black Oxide
Minimum Thickness
1/64 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-211
Zoro #
G416328559
UPC #
00197666202586
Country of Origin
China

Dimensions

Maximum Thickness
1/32 in
For Screw Size
1/4 in
Minimum Thickness
1/64 in
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
1/4 in
Outside Diameter Tolerance
+/-0.075 in
Outside Diameter - Maximum
33/64 in

Details

Thickness Tolerance
+/-0.03 in
Item
Tooth Lock Washer
Finish
Black Oxide
Color
Black
Material Grade/Class
1050-1065
System of Measurement
Inch
Material
Steel
Metal Detectable
Not Metal Detectable
Dimensional Standards
ASME B18.21.1
Compatible Product Type
Universal
Removable
Not Removable
Made in North America
Not Made in North America
Tensile Strength
Not Rated
Tooth Location
External
REACH Compliant
REACH Compliant
Pack Size
Small Pack
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Manufacturer Location
Globally Sourced
Lock Type
External Tooth Lock
Maximum Temperature
Not Rated
Hardness
40 HRC
Minimum Temperature
Not Rated
Material Quality Standards
ASME B18.21.1
Washer Type
External
RoHS Compliant
RoHS Compliant
Type
Tooth Lock Washer

Description

Lock Washer,Steel,1/4 in,Black,PK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.