Tooth Lock Washer, For Screw Size 1/4 in Steel, Cadmium-Plated Finish, 25 PK

  • Mfr # ZLWSH-236

  • Zoro # G816328524


product price:  $10.49
/pk 25, $0.42/ea

Key Features

Material
Steel
System of Measurement
Inch
Color
Silver
Thickness Tolerance
+/-0.05 in
Finish
Cadmium-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-236
Zoro #
G816328524
UPC #
00197666202814
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
Minimum Thickness
1/64 in
For Screw Size
1/4 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter - Maximum
1/4 in
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter - Maximum
31/64 in

Details

Material
Steel
System of Measurement
Inch
Color
Silver
Item
Tooth Lock Washer
Thickness Tolerance
+/-0.05 in
Finish
Cadmium-Plated
Material Grade/Class
1050-1065
Dimensional Standards
ASME B18.21.1, NASM35333
Made in North America
Made in North America
Material Quality Standards
ASME B18.21.1, MS35333
RoHS Compliant
Not RoHS Compliant
Maximum Temperature
Not Rated
MIL-SPEC Standards
MS35333-40
X-Ray Detectable
Not X-Ray Detectable
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Manufacturer Location
Made in USA
Minimum Temperature
Not Rated
REACH Compliant
Not REACH Compliant
Tensile Strength
Not Rated
Metal Detectable
Not Metal Detectable
Removable
Not Removable
Hardness
40 HRC
Tooth Location
Internal
Compatible Product Type
Universal
Type
Tooth Lock Washer
Lock Type
Internal Tooth Lock
Washer Type
Internal Regular
FDA Approved
Not FDA Approved

Description

Lock Washer,Steel,1/4 in,Silver,PK25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.