Tooth Lock Washer, For Screw Size #2 Steel, Cadmium-Plated Finish, 25 PK

  • Mfr # ZLWSH-234

  • Zoro # G716328570


product price:  $9.59
/pk 25, $0.38/ea

Key Features

Minimum Thickness
1/64 in
Thickness Tolerance
+/-0.05 in
Maximum Thickness
1/64 in
Finish
Cadmium-Plated
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-234
Zoro #
G716328570
UPC #
00197666202791
Country of Origin
United States

Dimensions

Minimum Thickness
1/64 in
Maximum Thickness
1/64 in
For Screw Size
#2
Outside Diameter - Maximum
13/64 in
Inside Diameter - Maximum
3/32 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter Tolerance
+/-0.05 in

Details

Item
Tooth Lock Washer
Thickness Tolerance
+/-0.05 in
Finish
Cadmium-Plated
Color
Silver
Material
Steel
System of Measurement
Inch
Material Grade/Class
1050-1065
Manufacturer Location
Made in USA
Type
Tooth Lock Washer
Resistance Properties
Corrosion-Resistant
Compatible Product Type
Universal
Tensile Strength
Not Rated
FDA Approved
Not FDA Approved
MIL-SPEC Standards
MS35333-35
Washer Type
Internal Regular
Minimum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
ASME B18.21.1, NASM35333
Hardness
40 HRC
Pack Size
Small Pack
Maximum Temperature
Not Rated
Tooth Location
Internal
REACH Compliant
Not REACH Compliant
Made in North America
Made in North America
Metal Detectable
Not Metal Detectable
Material Quality Standards
ASME B18.21.1, MS35333
Lock Type
Internal Tooth Lock
RoHS Compliant
Not RoHS Compliant
Removable
Not Removable

Description

Lock Washer,Steel,#2,Silver,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.