Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 5 PK

  • Mfr # ZLWSH-268

  • Zoro # G016328508


product price:  $6.49
/pk 5, $1.30/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Maximum Thickness
3/16 in
System of Measurement
Inch
Material Grade/Class
1060-1080
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-268
Zoro #
G016328508
UPC #
00197666203132
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Maximum Thickness
3/16 in
Bearing Width - Minimum
1/4 in
Inside Diameter - Maximum
3/4 in
Section Width - Minimum
3/16 in
Outside Diameter Tolerance
-0.005 in/+0.015 in
Outside Diameter - Maximum
1 17/64 in
Inside Diameter Tolerance
-0.005 in/+0.015 in

Details

Item
Tooth Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
1060-1080
Color
Yellow
Thickness Tolerance
+/-0.0145 in
REACH Compliant
REACH Compliant
Washer Type
Regular
Lock Type
Split Lock
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Pack Size
Small Pack
Manufacturer Location
Made in USA
Compatible Product Type
Universal
X-Ray Detectable
Not X-Ray Detectable
RoHS Compliant
Not RoHS Compliant
Dimensional Standards
ASME B18.21.1
Tensile Strength
Not Rated
Material Quality Standards
ASME B18.21.1, ASTM A29, NASM35338
Hardness
38 HRC
Metal Detectable
Not Metal Detectable
Maximum Temperature
Not Rated
Minimum Temperature
Not Rated
Type
Split Lock Washer
Removable
Removable
MIL-SPEC Standards
MS35338-51

Description

Split Lock Washer,Steel,3/4 in,PK5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.