Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-222

  • Zoro # G116328569


product price:  $15.19
/pk 25, $0.61/ea

Key Features

For Screw Size
3/8 in
Thickness Tolerance
+/-0.04 in
Material Grade/Class
410
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-222
Zoro #
G116328569
UPC #
00197666202678
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter - Maximum
25/64 in
Outside Diameter - Maximum
11/16 in

Details

Thickness Tolerance
+/-0.04 in
Material Grade/Class
410
Finish
Plain
Color
Silver
System of Measurement
Inch
Material
Stainless Steel
Item
Tooth Lock Washer
Removable
Not Removable
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
Universal
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Manufacturer Location
Made in USA
Maximum Temperature
Not Rated
Lock Type
External Tooth Lock
Hardness
40 HRC
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Minimum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
Material Quality Standards
MS35335
Made in North America
Made in North America
Washer Type
External
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.21.1
Type
Tooth Lock Washer
Tooth Location
External
Tensile Strength
125,000 psi
MIL-SPEC Standards
MS35335-63
Pack Size
Small Pack

Description

Lock Washer,Stainless Steel,3/8 in,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.