Tooth Lock Washer, For Screw Size 3/8 in Steel, Cadmium-Plated Finish, 25 PK

  • Mfr # ZLWSH-253

  • Zoro # G616328557


product price:  $7.39
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Steel
Finish
Cadmium-Plated
Maximum Thickness
3/32 in
System of Measurement
Inch
Material Grade/Class
1060-1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-253
Zoro #
G616328557
UPC #
00197666202982
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Maximum Thickness
3/32 in
Inside Diameter Tolerance
-0.005 in/+0.015 in
Outside Diameter - Maximum
11/16 in
Bearing Width - Minimum
5/32 in
Section Width - Minimum
3/32 in
Inside Diameter - Maximum
3/8 in
Outside Diameter Tolerance
-0.005 in/+0.015 in

Details

Item
Tooth Lock Washer
Material
Steel
Finish
Cadmium-Plated
System of Measurement
Inch
Material Grade/Class
1060-1080
Thickness Tolerance
+/-0.0145 in
Color
Silver
Maximum Temperature
Not Rated
Minimum Temperature
Not Rated
Manufacturer Location
Made in USA
Type
Split Lock Washer
Compatible Product Type
Universal
FDA Approved
Not FDA Approved
REACH Compliant
Not REACH Compliant
Made in North America
Made in North America
Hardness
38 HRC
Dimensional Standards
ASME B18.21.1
Lock Type
Split Lock
Metal Detectable
Not Metal Detectable
MIL-SPEC Standards
MS35338-46
Tensile Strength
Not Rated
Pack Size
Small Pack
Washer Type
Regular
Removable
Removable
Material Quality Standards
ASTM A29, NASM35338, Plated to QQ-P-416 Type II, Class 2
RoHS Compliant
Not RoHS Compliant
X-Ray Detectable
Not X-Ray Detectable
Resistance Properties
Corrosion-Resistant

Description

Split Lock Washer,Steel,3/8 in,PK25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.