Tooth Lock Washer, For Screw Size #4 Stainless Steel, Black Oxide Finish, 100 PK

  • Mfr # ZLWSH-240

  • Zoro # G116328545


product price:  $7.39
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.78

Key Features

Material Grade/Class
316
System of Measurement
Inch
Thickness Tolerance
+/-0.0075 in
Material
Stainless Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-240
Zoro #
G116328545
UPC #
00197666202852
Country of Origin
United States

Dimensions

For Screw Size
#4
Maximum Thickness
1/32 in
Outside Diameter Tolerance
-0.005 in/+0.008 in
Inside Diameter - Maximum
7/64 in
Outside Diameter - Maximum
13/64 in
Inside Diameter Tolerance
-0.005 in/+0.008 in
Section Width - Minimum
1/32 in
Bearing Width - Minimum
3/64 in

Details

Material Grade/Class
316
System of Measurement
Inch
Thickness Tolerance
+/-0.0075 in
Material
Stainless Steel
Item
Tooth Lock Washer
Color
Black
Finish
Black Oxide
Material Quality Standards
ASME B18.21.1, NASM35338
RoHS Compliant
RoHS Compliant
Washer Type
Regular
Made in North America
Made in North America
Manufacturer Location
Made in USA
Lock Type
Split Lock
Removable
Removable
Type
Split Lock Washer
Pack Size
Small Pack
Metal Detectable
Not Metal Detectable
MIL-SPEC Standards
MS35338-135
Minimum Temperature
Not Rated
Dimensional Standards
ASME B18.21.1
Maximum Temperature
Not Rated
Hardness
35 HRC
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Tensile Strength
70,000 psi
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
Universal
REACH Compliant
REACH Compliant
FDA Approved
Not FDA Approved

Description

Split Lock Washer,SS,#4,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products