Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-226

  • Zoro # G816328531


product price:  $11.89
/pk 25, $0.48/ea

Key Features

Maximum Thickness
1/64 in
Thickness Tolerance
+/-0.04 in
Color
Silver
For Screw Size
#4
Material Grade/Class
410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-226
Zoro #
G816328531
UPC #
00197666202715
Country of Origin
China

Dimensions

Maximum Thickness
1/64 in
For Screw Size
#4
Minimum Thickness
1/64 in
Inside Diameter - Maximum
7/64 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter - Maximum
17/64 in

Details

Thickness Tolerance
+/-0.04 in
Color
Silver
Item
Tooth Lock Washer
Material Grade/Class
410
System of Measurement
Inch
Finish
Plain
Material
Stainless Steel
Hardness
40 HRC
Pack Size
Small Pack
MIL-SPEC Standards
MS35333-70
Removable
Not Removable
Lock Type
Internal Tooth Lock
Material Quality Standards
MS35333
Type
Tooth Lock Washer
X-Ray Detectable
Not X-Ray Detectable
REACH Compliant
REACH Compliant
Tensile Strength
65,000 psi
Compatible Product Type
Universal
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1, NASM35333
Metal Detectable
Not Metal Detectable
Tooth Location
Internal
Made in North America
Not Made in North America
Maximum Temperature
Not Rated
Minimum Temperature
Not Rated
Washer Type
Internal Regular
FDA Approved
Not FDA Approved
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
RoHS Compliant
RoHS Compliant

Description

Lock Washer,Stainless Steel,#4,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products