Tooth Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 100 PK

  • Mfr # ZLWSH-206

  • Zoro # G916328509


product price:  $3.29
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.87

Key Features

Minimum Thickness
1/64 in
Finish
Black Oxide
Maximum Thickness
1/64 in
Material Grade/Class
1050-1065
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-206
Zoro #
G916328509
UPC #
00197666202531
Country of Origin
China

Dimensions

Minimum Thickness
1/64 in
Maximum Thickness
1/64 in
For Screw Size
#4
Inside Diameter - Maximum
7/64 in
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter - Maximum
17/64 in
Outside Diameter Tolerance
+/-0.075 in

Details

Finish
Black Oxide
Material Grade/Class
1050-1065
System of Measurement
Inch
Thickness Tolerance
+/-0.03 in
Material
Steel
Item
Tooth Lock Washer
Color
Black
Dimensional Standards
ASME B18.21.1
Tooth Location
External
REACH Compliant
REACH Compliant
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Made in North America
Not Made in North America
Maximum Temperature
Not Rated
Removable
Not Removable
Washer Type
External
Minimum Temperature
Not Rated
Compatible Product Type
Universal
Tensile Strength
Not Rated
Manufacturer Location
Globally Sourced
Material Quality Standards
ASME B18.21.1
Lock Type
External Tooth Lock
Type
Tooth Lock Washer
Hardness
40 HRC
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant

Description

Lock Washer,Steel,#4,Black,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.