Tooth Lock Washer, For Screw Size #4 Steel, Cadmium-Plated Finish, 50 PK

  • Mfr # ZLWSH-247

  • Zoro # G316328529


product price:  $7.79
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.58

Key Features

Finish
Cadmium-Plated
Maximum Thickness
1/32 in
Color
Silver
System of Measurement
Inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-247
Zoro #
G316328529
UPC #
00197666202920
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
For Screw Size
#4
Inside Diameter Tolerance
-0.005 in/+0.008 in
Outside Diameter Tolerance
-0.005 in/+0.008 in
Outside Diameter - Maximum
13/64 in
Section Width - Minimum
1/32 in
Bearing Width - Minimum
3/64 in
Inside Diameter - Maximum
7/64 in

Details

Finish
Cadmium-Plated
Color
Silver
System of Measurement
Inch
Material
Steel
Item
Tooth Lock Washer
Material Grade/Class
1060-1080
Thickness Tolerance
+/-0.0075 in
Hardness
38 HRC
Material Quality Standards
ASTM A29, NASM35338, Plated to QQ-P-416 Type II, Class 2
Dimensional Standards
ASME B18.21.1
FDA Approved
Not FDA Approved
Manufacturer Location
Made in USA
X-Ray Detectable
Not X-Ray Detectable
Lock Type
Split Lock
RoHS Compliant
Not RoHS Compliant
Tensile Strength
Not Rated
Minimum Temperature
Not Rated
Removable
Removable
Pack Size
Small Pack
REACH Compliant
Not REACH Compliant
Compatible Product Type
Universal
Maximum Temperature
Not Rated
MIL-SPEC Standards
MS35338-40
Type
Split Lock Washer
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Washer Type
Regular
Metal Detectable
Not Metal Detectable

Description

Split Lock Washer,Steel,#4,Silver,PK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.