Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Black Oxide Finish, 50 PK

  • Mfr # ZLWSH-205
  • Zoro # G516328534
product price: 
$
15.19
/pk of 50, $0.30/ea

Key Features

Material
Stainless Steel
Finish
Black Oxide
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZLWSH-205
Zoro #
G516328534
UPC #
00197666202524
Country of Origin
China

Dimensions

For Screw Size
5/16 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
5/16 in
Outside Diameter - Maximum
39/64 in
Outside Diameter Tolerance
+/-0.075 in

Details

Item
Tooth Lock Washer
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
18-8
Thickness Tolerance
+/-0.03 in
Color
Black
Made in North America
Not Made in North America
Material Quality Standards
ASTM A240, SAE J405
X-Ray Detectable
Not X-Ray Detectable
Pack Size
Small Pack
Washer Type
External
REACH Compliant
REACH Compliant
Hardness
30 HRC
Lock Type
External Tooth Lock
Resistance Properties
Corrosion-Resistant
RoHS Compliant
RoHS Compliant
Maximum Temperature
Not Rated
FDA Approved
Not FDA Approved
Type
Tooth Lock Washer
Manufacturer Location
Globally Sourced
Minimum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Dimensional Standards
ASME B18.21.1
Tensile Strength
80,000 psi
Tooth Location
External
Compatible Product Type
Universal
Removable
Not Removable
Shell Material
Stainless Steel
Wire Color
Black

Description

Lock Washer,Stainless Steel,5/16 in,PK50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.