Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-221

  • Zoro # G816328562


product price:  $15.49
/pk 25, $0.62/ea

Key Features

Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
Material
Stainless Steel
Color
Silver
Material Grade/Class
410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-221
Zoro #
G816328562
UPC #
00197666202661
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
For Screw Size
5/16 in
Outside Diameter - Maximum
39/64 in
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
5/16 in
Outside Diameter Tolerance
+/-0.075 in

Details

Material
Stainless Steel
Color
Silver
Material Grade/Class
410
Finish
Plain
Item
Tooth Lock Washer
System of Measurement
Inch
Thickness Tolerance
+/-0.03 in
RoHS Compliant
RoHS Compliant
Made in North America
Made in North America
Lock Type
External Tooth Lock
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
REACH Compliant
REACH Compliant
Minimum Temperature
Not Rated
Manufacturer Location
Made in USA
Dimensional Standards
ASME B18.21.1
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Removable
Not Removable
Hardness
40 HRC
MIL-SPEC Standards
MS35335-62
X-Ray Detectable
Not X-Ray Detectable
Material Quality Standards
MS35335
Tensile Strength
125,000 psi
Pack Size
Small Pack
Tooth Location
External
Maximum Temperature
Not Rated
Washer Type
External
Compatible Product Type
Universal
Type
Tooth Lock Washer

Description

Lock Washer,Stainless Steel,5/16 in,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products