Tooth Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK

  • Mfr # ZLWSH-207

  • Zoro # G116328552


product price:  $2.19
/pk 100, $0.02/ea
Sold in multiples of 5 for $10.95

Key Features

Minimum Thickness
1/64 in
Thickness Tolerance
+/-0.03 in
Color
Black
Material Grade/Class
1050-1065
Maximum Thickness
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-207
Zoro #
G116328552
UPC #
00197666202548
Country of Origin
China

Dimensions

For Screw Size
#6
Minimum Thickness
1/64 in
Maximum Thickness
1/64 in
Outside Diameter - Maximum
5/16 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
9/64 in

Details

Thickness Tolerance
+/-0.03 in
Color
Black
Item
Tooth Lock Washer
Material Grade/Class
1050-1065
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Washer Type
External
Removable
Not Removable
Material Quality Standards
ASME B18.21.1
Tensile Strength
Not Rated
REACH Compliant
REACH Compliant
Minimum Temperature
Not Rated
Made in North America
Not Made in North America
Lock Type
External Tooth Lock
X-Ray Detectable
Not X-Ray Detectable
Maximum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Type
Tooth Lock Washer
Compatible Product Type
Universal
Hardness
40 HRC
Dimensional Standards
ASME B18.21.1
FDA Approved
Not FDA Approved
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Tooth Location
External

Description

Lock Washer,Steel,#6,Black,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.