Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 2000 PK

  • Mfr # AN960-C716L

  • Zoro # G7574684


product price: $107.99
/pk 2000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
0.75 in
Standards
Military Standards
Inside Diameter
0.453 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN960-C716L
Zoro #
G7574684
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.75 in
Inside Diameter
0.453 in
Stud Size
7/16

Details

Item
Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
Military Standards
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
B83 - B95
Application
Critical Assembly
Type
Mil Spec

Description

7/16 Military Machine Screw Washer Light Series S/S AN960 L, DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.