Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-223

  • Zoro # G516328510


product price:  $19.79
/pk 25, $0.79/ea

Key Features

System of Measurement
Inch
Material Grade/Class
410
Minimum Thickness
1/32 in
For Screw Size
7/16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-223
Zoro #
G516328510
UPC #
00197666202685
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
For Screw Size
7/16 in
Maximum Thickness
3/64 in
Inside Diameter - Maximum
29/64 in
Outside Diameter - Maximum
49/64 in
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter Tolerance
+/-0.075 in

Details

System of Measurement
Inch
Material Grade/Class
410
Material
Stainless Steel
Thickness Tolerance
+/-0.04 in
Finish
Plain
Color
Silver
Item
Tooth Lock Washer
Hardness
40 HRC
Tensile Strength
125,000 psi
MIL-SPEC Standards
MS35335-64
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Material Quality Standards
MS35335
Manufacturer Location
Made in USA
Tooth Location
External
Maximum Temperature
Not Rated
Washer Type
External
Lock Type
External Tooth Lock
Made in North America
Made in North America
Minimum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Type
Tooth Lock Washer
Compatible Product Type
Universal
Pack Size
Small Pack
Removable
Not Removable
Dimensional Standards
ASME B18.21.1
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable

Description

Lock Washer,Stainless Steel,7/16 in,PK25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.