Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 25 PK
Mfr # ZLWSH-218
Zoro # G916328523
product price: $12.49
/pk 25, $0.50/eaKey Features
For Screw Size
#8
Thickness Tolerance
+/-0.03 in
System of Measurement
Inch
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZLWSH-218
Zoro #
G916328523
UPC #
00197666202630
Country of Origin
United States
Dimensions
For Screw Size
#8
Maximum Thickness
1/64 in
Minimum Thickness
1/64 in
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
11/64 in
Outside Diameter Tolerance
+/-0.075 in
Outside Diameter - Maximum
3/8 in
Description
Lock Washer,Stainless Steel,#8,PK25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.