Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-228

  • Zoro # G016328522


product price: $13.49
/pk 25, $0.54/ea

Key Features

Minimum Thickness
1/64 in
Thickness Tolerance
+/-0.04 in
Color
Silver
Finish
Plain
Material Grade/Class
410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-228
Zoro #
G016328522
UPC #
00197666202739
Country of Origin
China

Dimensions

Minimum Thickness
1/64 in
Maximum Thickness
1/64 in
For Screw Size
#8
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
11/64 in
Outside Diameter Tolerance
+/-0.075 in
Outside Diameter - Maximum
11/32 in

Details

Thickness Tolerance
+/-0.04 in
Color
Silver
Finish
Plain
Material Grade/Class
410
Material
Stainless Steel
Item
Tooth Lock Washer
System of Measurement
Inch
Hardness
40 HRC
Compatible Product Type
Universal
X-Ray Detectable
Not X-Ray Detectable
MIL-SPEC Standards
MS35333-72
Tooth Location
Internal
Maximum Temperature
Not Rated
Minimum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Lock Type
Internal Tooth Lock
Type
Tooth Lock Washer
Made in North America
Not Made in North America
Material Quality Standards
MS35333
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Washer Type
Internal Regular
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.21.1, NASM35333
FDA Approved
Not FDA Approved
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Tensile Strength
65,000 psi
Manufacturer Location
Globally Sourced
Removable
Not Removable

Description

Lock Washer,Stainless Steel,#8,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products