Tooth Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 100 PK

  • Mfr # ZLWSH-208

  • Zoro # G316328499


product price:  $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47

Key Features

Minimum Thickness
1/64 in
Color
Black
Finish
Black Oxide
System of Measurement
Inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-208
Zoro #
G316328499
UPC #
00197666202555
Country of Origin
China

Dimensions

Minimum Thickness
1/64 in
For Screw Size
#8
Maximum Thickness
1/64 in
Outside Diameter - Maximum
3/8 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
11/64 in

Details

Item
Tooth Lock Washer
Color
Black
Finish
Black Oxide
System of Measurement
Inch
Material
Steel
Material Grade/Class
1050-1065
Thickness Tolerance
+/-0.03 in
Lock Type
External Tooth Lock
Pack Size
Small Pack
Tensile Strength
Not Rated
REACH Compliant
REACH Compliant
Minimum Temperature
Not Rated
Compatible Product Type
Universal
Metal Detectable
Not Metal Detectable
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Maximum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Tooth Location
External
Type
Tooth Lock Washer
Washer Type
External
FDA Approved
Not FDA Approved
Material Quality Standards
ASME B18.21.1
RoHS Compliant
RoHS Compliant
Hardness
40 HRC
Removable
Not Removable
Dimensional Standards
ASME B18.21.1

Description

Lock Washer,Steel,#8,Black,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.