Shop ZORO SELECT
See all product information
Create Account
Tooth Lock Washer, For Screw Size #8 Steel, Zinc Yellow Finish, 100 PK
- Mfr # ZLWSH-259
- Zoro # G716328549
product price:Â
$
5.49
/pk of 100, $0.05/ea
Sold in multiples of 2Â pks for
$10.98
Key Features
Material
Steel
Finish
Zinc Yellow
Maximum Thickness
3/64 in
System of Measurement
Inch
Material Grade/Class
1060-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- For Screw Size
- #8
- Maximum Thickness
- 3/64 in
- Inside Diameter Tolerance
- -0.005 in/+0.008 in
- Bearing Width - Minimum
- 1/16 in
- Outside Diameter - Maximum
- 19/64 in
- Inside Diameter - Maximum
- 11/64 in
- Outside Diameter Tolerance
- -0.005 in/+0.015 in
- Section Width - Minimum
- 3/64 in
Description
Split Lock Washer,Steel,#8,Yellow,PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.