Shop ZORO SELECT
See all product information
Create Account
Top Lock Distorted Thread Lock Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 5 PK
- Mfr # U55915.075.0001
- Zoro # G9187412
product price:Â
$
20.99
/pk of 5, $4.20/ea
Key Features
Thread Size
3/4"-10
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U55915.075.0001
- Zoro #
- G9187412
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/4"-10
- Hex Width
- 1 1/8 in
- Dia./Thread Size
- 3/4"-10
- Width Across Flats
- 1 1/8 in
- For Screw Size
- 3/4 in
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.