Lock Nut, Steel, PK15
- Mfr # FLHN00800CAD-015P
- Zoro # G622963353
product price:Â
$
23.15
/pk of 15, $1.54/ea
Key Features
Material
Steel
Hex Height
10.4 mm
Lock Type
Flex Top
Hex Type
Standard Hex
Finish
Cadmium-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHN00800CAD-015P
- Zoro #
- G622963353
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Item
- Lock Nut
- Lock Type
- Flex Top
- Hex Type
- Standard Hex
- Finish
- Cadmium-Plated
- System of Measurement
- Metric
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Height
- 10.4 mm
- Thread Size
- M8x1.25
- Hex Width
- 13 mm
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 10.4 mm, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.