Top Lock Distorted Thread Lock Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 25 PK
Mfr # U55915.043.0001
Zoro # G5491491
product price: $45.99
/pk 25, $1.84/eaKey Features
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U55915.043.0001
Zoro #
G5491491
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/16"-14
Hex Width
11/16 in
Dia./Thread Size
7/16"-14
Width Across Flats
11/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-100/107
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Rockwell Hardness
B80 to C32
Pack Size
Small Pack
Material Grade
316
Fastener Thread Type
UNC (Coarse)
Nut Style
Top Lock
Nut Standards
IFI-100/107
Type
Top Lock
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Fastener Finish
Plain
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 7/16 In.-14, Hex Width 11/16 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.