Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK

  • Mfr # U12960.056.0002

  • Zoro # G5711377


product price:  $26.99
/pk 25, $1.08/ea

Key Features

Thread Size
9/16"-18
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12960.056.0002
Zoro #
G5711377
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-18
Hex Height
9/32 in
Hex Width
7/8 in
Nut Height
5/8 in
Width Across Flats
7/8 in
Dia./Thread Size
9/16"-18

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Yellow Zinc
Standards
ASME B18.16.6; IFI 100/107; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Pack Size
Small Pack
Color
Yellow
Minimum Temperature
-20 Degrees F
Made in North America
No
Thread Fit
2B
Rockwell Hardness
HRC 24/32
Manufacturer Location
Globally Sourced
Tensile Strength
150,000 psi
Resistance Properties
Corrosion Resistant
RoHS Compliant
No
Maximum Temperature
500 Degrees F
Removable
Yes
REACH Compliant
No
Dimensional Standards
ASME B18.16.6
Nut Standards
IFI-100/107
Type
Top Lock
Insert Material
Steel
Material Quality Standards
IFI 100/107, SAE J995
Material Grade
Grade C
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Thread Type
UNF (Fine)
Fastener Finish
Zinc Yellow
Nut Style
Top Lock

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade C, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 9/32 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME B18.16.6, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Yellow, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 500 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.