Zoro Homepage

Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 25 PK

  • Mfr # 4CAL3

  • Zoro # G2549976


product price: $7.89
/pk 25, $0.32/ea

Key Features

Thread Size
M12-1.75
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CAL3
Zoro #
G2549976
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Hex Height
12 mm
Hex Width
19 mm
Width Across Flats
19.0 mm
Nut Height
12.0 mm
Dia./Thread Size
M12-1.75

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Pack Size
Small Pack
Minimum Yield Strength
152,250 psi
Rockwell Hardness
RC 26/36
Thread Pitch
1.75 mm
Fastener Finish
Zinc
Type
Top Lock
Nut Style
Top Lock
Nut Standards
DIN 980
Fastener Thread Type
Metric
Dimensional Standards
DIN 980
Basic Material
Steel
Material Grade
Class 8
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 12 mm, Lock Type Top Lock Distorted Thread, Dimensional Standards DIN 980, Material Quality Standards ISO 898-2, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards DIN 980, Insert Material Not Applicable, Minimum Yield Strength 152,250 psi, Pack Size Small Pack, Rockwell Hardness RC 26/36, Tensile Strength Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.