This item is Discontinued.

Zoro Select Top Lock Distorted Thread Lock Nut, M4-0.70, Steel, Class 10, Zinc Plated, 5 mm Ht, 12500 PK L12910.040.0001

Top Lock Distorted Thread Lock Nut, M4-0.70, Steel, Class 10, Zinc Plated, 5 mm Ht, 12500 PK (Discontinued)

  • Mfr # L12910.040.0001
  • Zoro # G5656010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L12910.040.0001
Zoro #
G5656010
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Hex Height
5 mm
Hex Width
7 mm
Width Across Flats
7.0 mm
Dia./Thread Size
M4-0.70

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
D980V
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Pack Size
Bulk Pack
Bolt Compatibility
Class 10.9
Rockwell Hardness
36
Finish Type
Zinc Plated
Material Type
Steel
Nut Standards
D980V
Fastener Thread Direction
Right Hand
Dimensional Standards
D980V
Material Grade
Class 10
Fastener Finish
Zinc Plated
Basic Material
Steel
Type
Top Lock
Nut Style
Top Lock
Fastener Thread Type
Metric

Description

Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 5 mm, Hex Type Standard Hex Top Lock, Hex Width 7 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 10, Pack Size Bulk Pack, Rockwell Hardness 36, System of Measurement Metric, Thread Direction Right Hand, Thread Size M4-0.70, Package Quantity 12500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.