
Top Lock Lock Nut, 1/2"-13, Steel, Grade G, Yellow Zinc, 0.26 in Ht, 600 PK
Mfr # 50NTRY
Zoro # G2452954
product price:Â $403.99
/pk 600, $0.67/ea
Free Shipping & Returns
Key Features
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50NTRY
Zoro #
G2452954
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Hex Height
0.26 in
Hex Width
3/4 in
Details
Item
Lock Nut
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Finish
Yellow Zinc
Standards
ASTM F 1941
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Lock Nuts,1/2-13 FLNG TOP LOCK H,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.