
Top Lock Lock Nut, 1/4"-20, Steel, Grade G, Yellow Zinc, 0.14 in Ht, 3000 PK
Mfr # 14NTRY
Zoro # G2452780
product price:Â $785.99
/pk 3000, $0.26/ea
Free Shipping & Returns
Key Features
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14NTRY
Zoro #
G2452780
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Hex Height
0.14 in
Hex Width
7/16 in
Details
Item
Lock Nut
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Finish
Yellow Zinc
Standards
ASTM F 1941
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
1/4-20 Regular Flange Top Lock Hex Nut Grade G Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.