
Top Lock Lock Nut, 3/8"-16, Steel, Grade G, Yellow Zinc, 0.2 in Ht, 1250 PK
Mfr # 37NTRY
Zoro # G2452729
product price:Â $265.99
/pk 1250, $0.21/ea
Free Shipping & Returns
Key Features
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37NTRY
Zoro #
G2452729
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Hex Height
0.2 in
Hex Width
9/16 in
Details
Item
Lock Nut
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Finish
Yellow Zinc
Standards
ASTM F 1941
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Lock Nuts,3/8-16 FLNG TOP LOCK,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.