
Top Lock Lock Nut, 5/16"-18, Steel, Grade G, Yellow Zinc, 0.17 in Ht, 2000 PK
Mfr # 31NTRY
Zoro # G2452841
product price: $737.99
/pk 2000, $0.37/ea
Free Shipping & Returns
Key Features
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31NTRY
Zoro #
G2452841
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Hex Height
0.17 in
Hex Width
1/2 in
Details
Item
Lock Nut
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Finish
Yellow Zinc
Standards
ASTM F 1941
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
5/16-18 Regular Flange Top Lock Hex Nut Grade G Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.