Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Hinge, Zinc, 1 1/8 in Leaf W x 2 in Leaf H

  • Mfr # 1XLY1

  • Zoro # G2579035


product price: $40.49
/ea

Key Features

Corners
Round
Material
Zinc
Frame Leaf Height
2 in
Finish
Black Enamel
Frame Leaf Thickness
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XLY1
Zoro #
G2579035
UPC #
190735033746
Country of Origin
United States

Dimensions

Frame Leaf Height
2 in
Frame Leaf Thickness
0.18 in
Frame Leaf Width
1 1/8 in
Door Leaf Height
2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
1 1/8 in
Leaf Thickness
0.18 in

Details

Item
Torque Hinge
Corners
Round
Material
Zinc
Finish
Black Enamel
Holes per Leaf
2
Orientation
Non Handed
Range of Motion - Maximum
180 Degrees
Range of Motion
180 Degrees
Features
Non Removable Pin Type; Constant Torque
Holes
With
Pin Type
Nonremovable
Ligature Resistant
No
Hardware
Not included
Hand Orientation
Non-Handed
Removable Pin
No
Number of Holes per Leaf
2
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Flat Black Coated
Corner Type
Round

Description

Hinge, Heavy Weight, Bearing Type Friction, Material Zinc, Color Black, Finish Eurethane Enamel, Height 2 In., Width 2-1/4 In., Range of Motion 180, Thickness 0.156 In., Holes per Leaf 2, Pin Type Non Removable, Corners Rounded, With Holes, Leaf Thickness 0.18 In., Stanley Class Number -, Stanley EDP Number -, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.