Torsion Spring, 180 Deg, 0.109OD, PK6, Finish: Plain
Mfr # 3HPH3
Zoro # G8524406
product price: $5.19
/pk 6, $0.87/eaKey Features
Spring Length @ Torque
0.084 in
Deflection Angle (Deg.)
180
Leg Length
0.38 in
Max. Rod Outside Dia.
0.067 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPH3
Zoro #
G8524406
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.084 in
Leg Length
0.38 in
Max. Rod Outside Dia.
0.067 in
Wire Dia.
0.012 in
Torque @ 1/2 Leg Length (In.-Lbs.)
0.05
Outside Dia.
0.109 in
Inside Diameter
0.067 in
Torque @ 1/2 Leg Length
0.05 in-lb
Wire Diameter
0.012 in
Outside Diameter
0.109 in
Details
Deflection Angle (Deg.)
180
Wind Direction
Left Hand
Number of Coils
6
Item
Torsion Spring
Material
Music Wire
Finish
Plain
Deflection Angle
180 Degrees
Total Active Coils
6.83
Leg Orientation
Tangential
Standards
ASTM A228
System of Measurement
Inch
Torque
0.0003 in-lb
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.109 In, Wire Dia 0.012 In, Leg Length 0.38 In, Torque at 1/2 Leg Length 0.050 In-lbs, Max. Rod Outside Dia 0.067 In, Spring Length at Torque 0.190 In, Number of Coils 6.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.