Zoro Homepage

Torsion Spring, 180 Deg, 0.133OD, PK6

  • Mfr # 3HPD8

  • Zoro # G7565345


product price: $4.39
/pk 6, $0.73/ea

Key Features

Spring Length @ Torque
0.098 in
Deflection Angle (Deg.)
180
Leg Length
0.5 in
Max. Rod Outside Dia.
0.078 in
Wind Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPD8
Zoro #
G7565345
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.098 in
Leg Length
0.5 in
Max. Rod Outside Dia.
0.078 in
Wire Dia.
0.014 in
Outside Dia.
0.133 in
Torque @ 1/2 Leg Length (In.-Lbs.)
0.075
Outside Diameter
0.133 in
Wire Diameter
0.014 in
Torque @ 1/2 Leg Length
0.075 in-lb
Inside Diameter
0.078 in

Details

Deflection Angle (Deg.)
180
Wind Direction
Right Hand
Item
Torsion Spring
Material
Music Wire
Number of Coils
6
Finish
Plain
Leg Orientation
Tangential
Standards
ASTM A228
Deflection Angle
180 Degrees
Torque
0.0004 in-lb
System of Measurement
Inch
Total Active Coils
6.89

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.133 In, Wire Dia 0.014 In, Leg Length 0.50 In, Torque at 1/2 Leg Length 0.075 In-lbs, Max. Rod Outside Dia 0.078 In, Spring Length at Torque 0.250 In, Number of Coils 6.00, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.