Torsion Spring, 180 Deg, 0.133OD, PK6, Finish: Plain
Mfr # 3HPH4
Zoro # G2583981
product price: $4.39
/pk 6, $0.73/eaKey Features
Spring Length @ Torque
0.098 in
Deflection Angle (Deg.)
180
Leg Length
0.5 in
Max. Rod Outside Dia.
0.078 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPH4
Zoro #
G2583981
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.098 in
Leg Length
0.5 in
Max. Rod Outside Dia.
0.078 in
Wire Dia.
0.014 in
Torque @ 1/2 Leg Length (In.-Lbs.)
0.075
Outside Dia.
0.133 in
Torque @ 1/2 Leg Length
0.075 in-lb
Outside Diameter
0.133 in
Inside Diameter
0.078 in
Wire Diameter
0.014 in
Details
Deflection Angle (Deg.)
180
Wind Direction
Left Hand
Material
Music Wire
Item
Torsion Spring
Finish
Plain
Number of Coils
6
Deflection Angle
180 Degrees
System of Measurement
Inch
Standards
ASTM A228
Total Active Coils
6.89
Leg Orientation
Tangential
Torque
0.0004 in-lb
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.133 In, Wire Dia 0.014 In, Leg Length 0.50 In, Torque at 1/2 Leg Length 0.075 In-lbs, Max. Rod Outside Dia 0.078 In, Spring Length at Torque 0.250 In, Number of Coils 6.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.