Zoro Homepage

Torsion Spring, 180 Deg, 0.183OD, PK6

  • Mfr # 3HPE1

  • Zoro # G7501645


product price: $5.69
/pk 6, $0.95/ea

Key Features

Spring Length @ Torque
0.075 in
Deflection Angle (Deg.)
180
Leg Length
0.75 in
Max. Rod Outside Dia.
0.109 in
Wind Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPE1
Zoro #
G7501645
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.075 in
Leg Length
0.75 in
Max. Rod Outside Dia.
0.109 in
Wire Dia.
0.015 in
Outside Dia.
0.183 in
Torque @ 1/2 Leg Length (In.-Lbs.)
0.1
Outside Diameter
0.183 in
Wire Diameter
0.015 in
Torque @ 1/2 Leg Length
0.1 in-lb
Inside Diameter
0.109 in

Details

Deflection Angle (Deg.)
180
Wind Direction
Right Hand
Material
Music Wire
Number of Coils
4
Item
Torsion Spring
Finish
Plain
System of Measurement
Inch
Deflection Angle
180 Degrees
Leg Orientation
Tangential
Standards
ASTM A228
Total Active Coils
4.95
Torque
0.0006 in-lb

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.183 In, Wire Dia 0.015 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.100 In-lbs, Max. Rod Outside Dia 0.109 In, Spring Length at Torque 0.375 In, Number of Coils 4.00, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.