Torsion Spring, 180 Deg, 0.183OD, PK6
Mfr # 3HPH6
Zoro # G2583975
product price: $7.69
/pk 6, $1.28/eaKey Features
Spring Length @ Torque
0.075 in
Deflection Angle (Deg.)
180
Leg Length
0.75 in
Max. Rod Outside Dia.
0.109 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPH6
Zoro #
G2583975
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.075 in
Leg Length
0.75 in
Max. Rod Outside Dia.
0.109 in
Wire Dia.
0.015 in
Outside Dia.
0.183 in
Torque @ 1/2 Leg Length (In.-Lbs.)
0.1
Torque @ 1/2 Leg Length
0.1 in-lb
Outside Diameter
0.183 in
Wire Diameter
0.015 in
Inside Diameter
0.109 in
Details
Deflection Angle (Deg.)
180
Wind Direction
Left Hand
Finish
Plain
Material
Music Wire
Item
Torsion Spring
Number of Coils
4
Total Active Coils
4.95
Deflection Angle
180 Degrees
System of Measurement
Inch
Leg Orientation
Tangential
Standards
ASTM A228
Torque
0.0006 in-lb
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.183 In, Wire Dia 0.015 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.100 In-lbs, Max. Rod Outside Dia 0.109 In, Spring Length at Torque 0.375 In, Number of Coils 4.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.