Zoro Homepage

Torsion Spring, 180 Deg, 0.216OD, PK6, Finish: Plain

  • Mfr # 3HPE2

  • Zoro # G7465001


product price: $4.49
/pk 6, $0.75/ea

Key Features

Spring Length @ Torque
0.108 in
Deflection Angle (Deg.)
180
Leg Length
0.75 in
Max. Rod Outside Dia.
0.14 in
Wind Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPE2
Zoro #
G7465001
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.108 in
Leg Length
0.75 in
Max. Rod Outside Dia.
0.14 in
Wire Dia.
0.018 in
Outside Dia.
0.216 in
Torque @ 1/2 Leg Length (In.-Lbs.)
0.15
Torque @ 1/2 Leg Length
0.15 in-lb
Outside Diameter
0.216 in
Inside Diameter
0.14 in
Wire Diameter
0.018 in

Details

Deflection Angle (Deg.)
180
Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
Item
Torsion Spring
Number of Coils
5
System of Measurement
Inch
Leg Orientation
Tangential
Standards
ASTM A228
Torque
0.0008 in-lb
Deflection Angle
180 Degrees
Total Active Coils
5.8

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.216 In, Wire Dia 0.018 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.150 In-lbs, Max. Rod Outside Dia 0.140 In, Spring Length at Torque 0.375 In, Number of Coils 5.00, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.