Torsion Spring, 180 Deg, 0.526OD, PK6
Mfr # 3HPE7
Zoro # G7605701
product price: $6.49
/pk 6, $1.08/eaKey Features
Spring Length @ Torque
0.532 in
Deflection Angle (Deg.)
180
Leg Length
2 in
Max. Rod Outside Dia.
0.328 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPE7
Zoro #
G7605701
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.532 in
Leg Length
2 in
Max. Rod Outside Dia.
0.328 in
Wire Dia.
0.059 in
Torque @ 1/2 Leg Length (In.-Lbs.)
4.5
Outside Dia.
0.526 in
Wire Diameter
0.059 in
Outside Diameter
0.526 in
Torque @ 1/2 Leg Length
4.5 in-lb
Inside Diameter
0.328 in
Details
Deflection Angle (Deg.)
180
Wind Direction
Right Hand
Finish
Plain
Item
Torsion Spring
Number of Coils
8
Material
Music Wire
System of Measurement
Inch
Torque
0.025 in-lb
Deflection Angle
180 Degrees
Standards
ASTM A228
Leg Orientation
Tangential
Total Active Coils
8.91
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.526 In, Wire Dia 0.059 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 4.500 In-lbs, Max. Rod Outside Dia 0.328 In, Spring Length at Torque 1.000 In, Number of Coils 8.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.