Torsion Spring, 180 Deg, 0.767OD, PK6, Finish: Plain
Mfr # 3HPJ4
Zoro # G7531693
product price: $8.69
/pk 6, $1.45/eaKey Features
Spring Length @ Torque
0.442 in
Deflection Angle (Deg.)
180
Leg Length
2 in
Max. Rod Outside Dia.
0.5 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPJ4
Zoro #
G7531693
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.442 in
Leg Length
2 in
Max. Rod Outside Dia.
0.5 in
Wire Dia.
0.063 in
Torque @ 1/2 Leg Length (In.-Lbs.)
5.518
Outside Dia.
0.767 in
Wire Diameter
0.063 in
Outside Diameter
0.767 in
Inside Diameter
0.5 in
Torque @ 1/2 Leg Length
5.5 in-lb
Details
Deflection Angle (Deg.)
180
Wind Direction
Left Hand
Item
Torsion Spring
Finish
Plain
Material
Music Wire
Number of Coils
6
Standards
ASTM A228
Total Active Coils
6.6
System of Measurement
Inch
Leg Orientation
Tangential
Deflection Angle
180 Degrees
Torque
0.0306 in-lb
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.767 In, Wire Dia 0.063 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 5.518 In-lbs, Max. Rod Outside Dia 0.500 In, Spring Length at Torque 1.000 In, Number of Coils 6.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.