Torsion Spring, 180 Deg, 0.803OD, PK6
Mfr # 3HPJ5
Zoro # G7532323
product price: $9.99
/pk 6, $1.67/eaKey Features
Spring Length @ Torque
0.625 in
Deflection Angle (Deg.)
180
Leg Length
2 in
Max. Rod Outside Dia.
0.5 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPJ5
Zoro #
G7532323
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.625 in
Leg Length
2 in
Max. Rod Outside Dia.
0.5 in
Wire Dia.
0.078 in
Torque @ 1/2 Leg Length (In.-Lbs.)
10.446
Outside Dia.
0.803 in
Torque @ 1/2 Leg Length
10.45 in-lb
Outside Diameter
0.803 in
Wire Diameter
0.078 in
Inside Diameter
0.5 in
Details
Deflection Angle (Deg.)
180
Wind Direction
Left Hand
Number of Coils
7
Item
Torsion Spring
Finish
Plain
Material
Music Wire
Standards
ASTM A228
System of Measurement
Inch
Torque
0.0581 in-lb
Total Active Coils
7.59
Leg Orientation
Tangential
Deflection Angle
180 Degrees
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.803 In, Wire Dia 0.078 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 10.446 In-lbs, Max. Rod Outside Dia 0.500 In, Spring Length at Torque 1.000 In, Number of Coils 7.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.