Torsion Spring, 180 Deg, 0.982 OD
Mfr # 3HPN4
Zoro # G7480837
product price: $3.69
/eaKey Features
Spring Length @ Torque
0.845 in
Deflection Angle (Deg.)
180
Leg Length
3.5 in
Max. Rod Outside Dia.
0.609 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPN4
Zoro #
G7480837
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.845 in
Leg Length
3.5 in
Max. Rod Outside Dia.
0.609 in
Wire Dia.
0.105 in
Torque @ 1/2 Leg Length (In.-Lbs.)
22.5
Outside Dia.
0.982 in
Inside Diameter
0.609 in
Torque @ 1/2 Leg Length
28.494 in-lb
Wire Diameter
0.106 in
Outside Diameter
0.982 in
Details
Deflection Angle (Deg.)
180
Wind Direction
Right Hand
Finish
Plain
Item
Torsion Spring
Number of Coils
7
Material
Music Wire
Deflection Angle
180 Degrees
Total Active Coils
7.85
Leg Orientation
Tangential
Standards
ASTM A228
System of Measurement
Inch
Torque
0.1583 in-lb
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.982 In, Wire Dia 0.105 In, Leg Length 3.50 In, Torque at 1/2 Leg Length 22.500 In-lbs, Max. Rod Outside Dia 0.609 In, Spring Length at Torque 1.750 In, Number of Coils 7.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.