Torsion Spring, 180 Deg, 0.982 OD
Mfr # 3HPP7
Zoro # G7543785
product price: $5.29
/eaKey Features
Spring Length @ Torque
0.845 in
Deflection Angle (Deg.)
180
Leg Length
3.5 in
Max. Rod Outside Dia.
0.609 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPP7
Zoro #
G7543785
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.845 in
Leg Length
3.5 in
Max. Rod Outside Dia.
0.609 in
Wire Dia.
0.105 in
Outside Dia.
0.982 in
Torque @ 1/2 Leg Length (In.-Lbs.)
21.0
Outside Diameter
0.982 in
Torque @ 1/2 Leg Length
26.585 in-lb
Wire Diameter
0.106 in
Inside Diameter
0.609 in
Details
Deflection Angle (Deg.)
180
Wind Direction
Left Hand
Number of Coils
7
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Deflection Angle
180 Degrees
Leg Orientation
Tangential
Total Active Coils
7.85
Torque
0.1477 in-lb
System of Measurement
Inch
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.982 In, Wire Dia 0.105 In, Leg Length 3.50 In, Torque at 1/2 Leg Length 21.000 In-lbs, Max. Rod Outside Dia 0.609 In, Spring Length at Torque 1.750 In, Number of Coils 7.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.