Torsion Spring, 180 Deg, 0.982 OD
Mfr # 3HPT1
Zoro # G7572957
product price: $6.19
/eaKey Features
Spring Length @ Torque
0.845 in
Deflection Angle (Deg.)
180
Leg Length
3.5 in
Max. Rod Outside Dia.
0.609 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPT1
Zoro #
G7572957
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.845 in
Leg Length
3.5 in
Max. Rod Outside Dia.
0.609 in
Wire Dia.
0.105 in
Torque @ 1/2 Leg Length (In.-Lbs.)
21.0
Outside Dia.
0.982 in
Wire Diameter
0.106 in
Inside Diameter
0.609 in
Outside Diameter
0.982 in
Torque @ 1/2 Leg Length
26.585 in-lb
Details
Deflection Angle (Deg.)
180
Wind Direction
Right Hand
Material
Stainless Steel
Item
Torsion Spring
Number of Coils
7
Finish
Plain
System of Measurement
Inch
Leg Orientation
Tangential
Deflection Angle
180 Degrees
Total Active Coils
7.85
Torque
0.1477 in-lb
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.982 In, Wire Dia 0.105 In, Leg Length 3.50 In, Torque at 1/2 Leg Length 21.000 In-lbs, Max. Rod Outside Dia 0.609 In, Spring Length at Torque 1.750 In, Number of Coils 7.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.