Torsion Spring, 180 Deg, 1.356 OD
Mfr # 3HPR2
Zoro # G7495975
product price: $12.69
/eaKey Features
Spring Length @ Torque
1.001 in
Deflection Angle (Deg.)
180
Leg Length
4 in
Max. Rod Outside Dia.
0.885 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3HPR2
Zoro #
G7495975
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
1.001 in
Leg Length
4 in
Max. Rod Outside Dia.
0.885 in
Wire Dia.
0.125 in
Torque @ 1/2 Leg Length (In.-Lbs.)
32.0
Outside Dia.
1.356 in
Wire Diameter
0.125 in
Inside Diameter
0.885 in
Outside Diameter
1.356 in
Torque @ 1/2 Leg Length
29.856 in-lb
Details
Deflection Angle (Deg.)
180
Wind Direction
Left Hand
Item
Torsion Spring
Material
Stainless Steel
Number of Coils
7
Finish
Plain
System of Measurement
Inch
Total Active Coils
7.69
Leg Orientation
Tangential
Torque
0.1659 in-lb
Deflection Angle
180 Degrees
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 1.356 In, Wire Dia 0.125 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 32.000 In-lbs, Max. Rod Outside Dia 0.885 In, Spring Length at Torque 2.000 In, Number of Coils 7.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.