Torsion Spring, 270 Deg, 0.187OD, PK6, Package Quantity: 6
Mfr # 3HPJ8
Zoro # G2583957
product price: $4.29
/pk 6, $0.72/eaSold in multiples of 3 for $12.87
Key Features
Spring Length @ Torque
0.271 in
Deflection Angle (Deg.)
270
Leg Length
0.75 in
Max. Rod Outside Dia.
0.109 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPJ8
Zoro #
G2583957
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.271 in
Leg Length
0.75 in
Max. Rod Outside Dia.
0.109 in
Wire Dia.
0.023 in
Outside Dia.
0.187 in
Torque @ 1/2 Leg Length (In.-Lbs.)
0.33
Outside Diameter
0.187 in
Wire Diameter
0.023 in
Torque @ 1/2 Leg Length
0.33 in-lb
Inside Diameter
0.109 in
Details
Deflection Angle (Deg.)
270
Wind Direction
Left Hand
Number of Coils
10.75
Item
Torsion Spring
Finish
Plain
Material
Music Wire
Total Active Coils
11.72
Leg Orientation
Tangential
System of Measurement
Inch
Standards
ASTM A228
Torque
0.0012 in-lb
Deflection Angle
270 Degrees
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Left Hand, Outside Dia 0.187 In, Wire Dia 0.023 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.330 In-lbs, Max. Rod Outside Dia 0.109 In, Spring Length at Torque 0.375 In, Number of Coils 10.75, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.