Zoro Homepage

Torsion Spring, 270 Deg, 0.826OD, PK6

  • Mfr # 3HPF6

  • Zoro # G8524397


product price: $8.59
/pk 6, $1.43/ea

Key Features

Spring Length @ Torque
0.683 in
Deflection Angle (Deg.)
270
Leg Length
2 in
Max. Rod Outside Dia.
0.531 in
Wind Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPF6
Zoro #
G8524397
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.683 in
Leg Length
2 in
Max. Rod Outside Dia.
0.531 in
Wire Dia.
0.07 in
Outside Dia.
0.826 in
Torque @ 1/2 Leg Length (In.-Lbs.)
7.5
Torque @ 1/2 Leg Length
7.5 in-lb
Outside Diameter
0.826 in
Inside Diameter
0.531 in
Wire Diameter
0.07 in

Details

Deflection Angle (Deg.)
270
Wind Direction
Right Hand
Item
Torsion Spring
Number of Coils
8.75
Material
Music Wire
Finish
Plain
Deflection Angle
270 Degrees
Torque
0.0278 in-lb
Leg Orientation
Tangential
Total Active Coils
9.31
Standards
ASTM A228
System of Measurement
Inch

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Right Hand, Outside Dia 0.826 In, Wire Dia 0.070 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 7.500 In-lbs, Max. Rod Outside Dia 0.531 In, Spring Length at Torque 1.000 In, Number of Coils 8.75, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.